Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO9519

  • Zoro # G7660156


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.19mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO9519
Zoro #
G7660156
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M16-2
Thread Length
24.00mm
Shank Length
59.00 mm
65% Thread Drill Size
14.50 mm
75% Thread Drill Size
14.00 mm
Tap Length Standard
DIN
Square Size
9.07 mm
Thread Size
M16x2
55% Thread Drill Size
14.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
List Number
VT-SPO
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiCN
Standards
DIN-ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
2.00 mm
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Material Grade - Machining
WP42EG
Thread Standard
Metric
Tap Shank Standard
ANSI
Thread Limit
6H
Shank Type - Machining
Straight
Measurement System
Metric
Extended Neck
Yes
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.