Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO9523

  • Zoro # G7660129


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.56mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9523
Zoro #
G7660129
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
16.56mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Length
30.00mm
Tap Thread Size
M20-2.5
Thread Size
M20x2.5
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
18.20 mm
Tap Length Standard
DIN
Shank Length
76.00 mm
Square Size
12.34 mm
55% Thread Drill Size
18.20 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN-ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Standard
Metric
Measurement System
Metric
Material Grade - Machining
WP42EG
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
VT-SPO
Thread Limit
6H
Thread Pitch
2.50 mm
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Cobalt, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.