Zoro Homepage
This item is Discontinued.
Widia Spiral Point Tap, Plug 3 Flutes VTSPO9707

Spiral Point Tap, Plug 3 Flutes (Discontinued)

  • Mfr # VTSPO9707
  • Zoro # G7660506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9707
Zoro #
G7660506
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-18
Shank Dia.
5/32 in
Thread Length
9/16 in
Overall Length
3 17/32 in
Tap Size
5/16"
Tap Length Standard
DIN
65% Thread Drill Size
17/64 in
Shank Length
2 5/32 in
Thread Size
5/16"-18
75% Thread Drill Size
F
Square Size
0.2360 in
55% Thread Drill Size
I

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
3
Tap Style
Spiral Point
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Tap Material
HSS-E
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Series
VT-SPO
Tap Shank Standard
ANSI
Material Grade - Machining
WP42EG
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Threads per Inch
18
Thread Limit
2B
Spiral Direction
Neutral
Class of Fit
H3
Thread Standard
UNC
Extended Neck
Yes
Helix Angle
0 Degrees
Thread Limit / Class of Fit
2B / H3

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, HSS-E, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.