Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO9713

  • Zoro # G7660530


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9713
Zoro #
G7660530
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Tap Thread Size
1/2"-13
Thread Length
29/32"
Square Size
0.2730 in
Shank Length
2 15/32 in
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
0.4219 in
Tap Length Standard
DIN
Thread Size
1/2"-13
65% Thread Drill Size
11.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiCN
Standards
DIN-ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Threads per Inch
13
Measurement System
Fractional Inch
Class of Fit
JIS 2
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Standard
UNC
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Thread Limit
2B
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 29/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.