Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO9719

  • Zoro # G7660567


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9719
Zoro #
G7660567
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-59/64"
Thread Length
1-3/16"
Tap Thread Size
3/4"-16
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
17.70 mm
55% Thread Drill Size
17.90 mm
Tap Length Standard
DIN
Shank Length
2 3/8 in
Thread Size
3/4"-16
Square Size
0.4390 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Tap Grouping
Tap
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Standard
UNF
Measurement System
Fractional Inch
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Class of Fit
2B
Material Grade - Machining
WP42EG
Threads per Inch
16
Thread Limit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 59/64 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.