Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO9911

  • Zoro # G7660250


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.32mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9911
Zoro #
G7660250
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
21.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30 mm
Tap Length Standard
DIN
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
Shank Length
2 19/32 in
55% Thread Drill Size
27/64 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Finish
TiCN
Number of Pieces
1
Tap Grouping
Tap
List Number
VT-SPO
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Extended Neck
Yes
Thread Standard
Metric
Material Grade - Machining
WP42EG
Thread Limit
6H
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Pitch
1.75 mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 4 21/64 in, Cobalt, TiCN, Right Hand, Thread Length 53/64 in, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.