Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # GT145001

  • Zoro # G7651911


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT145001
Zoro #
G7651911
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.50mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
56.00mm
Tap Thread Size
M3-0.5
Thread Length
11.00mm
Thread Size
M3x0.5
Square Size
2.70 mm
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Shank Length
38.00 mm
Drill Bit Size
0.0984 in
75% Thread Drill Size
2.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 371
Tap Finish
TiN/DLC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Thread Limit
6HX
Thread Standard
Metric
Primary Material Application ISO Code
S
Measurement System
Metric
Series
GT14
Powdered Metal Base Material
Cobalt
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Pitch
0.50 mm
Material Grade - Machining
WN35MG
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
GT14
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Powdered Metal, TiN, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.