Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # GT145005

  • Zoro # G7651948


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT145005
Zoro #
G7651948
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
20.00mm
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Thread Size
M8x1.25
Drill Bit Size
0.2638 in
55% Thread Drill Size
7.10 mm
Shank Length
55.00 mm
Square Size
6.20 mm
75% Thread Drill Size
H
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
TiN/DLC
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Primary Material Application ISO Code
S
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WN35MG
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Series
GT14
Thread Pitch
1.25 mm
Thread Limit
6HX
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
List Number
GT14
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, TiN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size H, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.