Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO5020

  • Zoro # G3663791


product price: $17.59
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5020
Zoro #
G3663791
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
13/32"
Tap Thread Size
#6-40
75% Thread Drill Size
#33
Thread Size
#6-40
Square Size
0.1080 in
65% Thread Drill Size
#32
Shank Length
1 3/32 in
55% Thread Drill Size
#31
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, P
Threads per Inch
40
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SPO
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Measurement System
Pipe
Thread Standard
UNF
Shank Type - Machining
Straight
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees
List Number
8301
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 1 63/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.