Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO5044

  • Zoro # G3622796


product price: $19.19
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5044
Zoro #
G3622796
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"
Thread Length
37/64"
Tap Thread Size
#12-28
65% Thread Drill Size
#13
Square Size
0.1630 in
Thread Size
#12-28
55% Thread Drill Size
#12
75% Thread Drill Size
4.60 mm
Shank Length
1 5/32 in
Size
#12
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Oxide
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Measurement System
Pipe
Series
VT-SPO
Thread Limit
H3
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
28
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees
List Number
8301
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 2 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.