Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO5107

  • Zoro # G7659690


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5107
Zoro #
G7659690
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Tap Thread Size
7/8"-9
Thread Length
1-11/32"
55% Thread Drill Size
51/64 in
Shank Length
2 3/8 in
Thread Size
7/8"-9
65% Thread Drill Size
25/32 in
75% Thread Drill Size
19.50 mm
Square Size
0.5200 in
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Series
VT-SPO
Thread Limit
H5
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
9
Thread Standard
UNC
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 11/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H5, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.