Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO5382

  • Zoro # G3927679


product price: $17.59
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5382
Zoro #
G3927679
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
1/2"
Tap Thread Size
#10-24
Shank Length
1 7/32 in
55% Thread Drill Size
#21
Square Size
0.1500 in
65% Thread Drill Size
#23
75% Thread Drill Size
#25
Thread Size
#10-24
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Thread Limit
H3
Measurement System
Pipe
Spiral Direction
Right Hand
Thread Standard
UNC
Threads per Inch
24
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.