Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO5382

  • Zoro # G3927819


product price: $18.79
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5382
Zoro #
G3927819
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-24
Thread Length
1/2"
55% Thread Drill Size
#21
Square Size
0.1500 in
Shank Length
1 7/32 in
Thread Size
#10-24
75% Thread Drill Size
#25
65% Thread Drill Size
#23
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
TiN
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WU41EG
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
24
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Series
VT-SPO
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Pipe
Powdered Metal Base Material
Cobalt
Secondary Material Application ISO Code
K, M, N
Thread Standard
UNC
Class of Fit
H3
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Cobalt, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.