Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO5525 -REPLACE EDP#72625B

  • Zoro # G7659657


product price: $38.69
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5525 -REPLACE EDP#72625B
Zoro #
G7659657
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.30mm
Pitch Diameter Limit
D6
Thread Length
19.10mm
Tap Thread Size
M10-1.5
65% Thread Drill Size
11/32 in
Square Size
7.21 mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
Shank Length
35.80 mm
55% Thread Drill Size
8.90 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
VT-SPO
Tap Grouping
Tap
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Spiral Direction
Neutral
Material Grade - Machining
WU40EG
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
D6
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50 mm
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Fine
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74.3 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 19.1 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.