Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO5537 -REPLACE EDP#72632B

  • Zoro # G7658126


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.77mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5537 -REPLACE EDP#72632B
Zoro #
G7658126
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
13.77mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.40mm
Thread Length
27.70mm
Pitch Diameter Limit
D6
Tap Thread Size
M18-1.5
Thread Size
M18x1.5
Shank Length
54.40 mm
65% Thread Drill Size
21/32 in
Square Size
10.24 mm
55% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
UNF
List Number
VT-SPO
Number of Pieces
1
Tap Grouping
Tap
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Material Grade - Machining
WU40EG
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Pitch
1.50 mm
Thread Limit
D6
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 102.4 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 27.7 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.