Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO5541

  • Zoro # G7658239


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
17.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M22
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5541
Zoro #
G7658239
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
17.70mm
Tap Size
M22
Tap Dimension Type
Metric
Overall Length
119.10mm
Tap Thread Size
M22-1.5
Pitch Diameter Limit
D6
Thread Length
31.00mm
55% Thread Drill Size
20.90 mm
Square Size
13.21 mm
75% Thread Drill Size
20.50 mm
Shank Length
60.70 mm
65% Thread Drill Size
20.75 mm
Thread Size
M22x1.5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
List Number
VT-SPO
Tap Thread Type
UNC
Standards
USCTI 302A
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Thread Standard
Metric Fine
Thread Limit
D6
Spiral Direction
Neutral
Thread Pitch
1.50 mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M22x1.5, Metric, Overall Length 119.1 mm, Cobalt, Black Oxide, Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 20.50 mm, Thread Limit D6, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.