Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO5614

  • Zoro # G7669719


product price: $27.99
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5614
Zoro #
G7669719
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
49.30mm
Tap Thread Size
M3-0.5
Thread Length
14.80mm
Pitch Diameter Limit
D11
65% Thread Drill Size
#38
Thread Size
M3x0.5
55% Thread Drill Size
#37
Shank Length
27.50 mm
75% Thread Drill Size
2.50 mm
Square Size
2.74 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI 302A
List Number
VT-SPO
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Powdered Metal Base Material
Cobalt
Thread Standard
Metric
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WP49EG
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
D11
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
0.50 mm
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49.3 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 14.8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D11, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.