Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO5617

  • Zoro # G7669807


product price: $32.59
/ea

Key Features

Shank Dia.
4.28mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5617
Zoro #
G7669807
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.28mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.80mm
Tap Thread Size
M4-0.7
Thread Length
9.70mm
Shank Length
30.20 mm
Square Size
3.28 mm
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
0.70 mm
Shank Type - Machining
Straight
Series
VT-SPO
Thread Standard
Metric
Material Grade - Machining
WP42EG
Measurement System
Metric
Powdered Metal Base Material
Cobalt
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Limit
D4
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 53.8 mm, Cobalt, TiCN, Right Hand, Thread Length 9.7 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.