Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO5619

  • Zoro # G7669980


product price: $28.79
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5619
Zoro #
G7669980
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.93mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.30mm
Thread Length
12.70mm
Tap Thread Size
M5-0.8
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Square Size
3.81 mm
75% Thread Drill Size
4.20 mm
Shank Length
31.30 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiN
Thread Direction
Right Hand
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
P
Measurement System
Metric
Thread Standard
Metric
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Thread Limit
D4
Thread Pitch
0.80 mm
Primary Material Application
Steel
Material Grade - Machining
WU41EG
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Series
VT-SPO
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, Cobalt, TiN, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.