Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO6025

  • Zoro # G7666386


product price: $35.19
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6025
Zoro #
G7666386
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
100.00mm
Thread Length
18.00mm
Tap Thread Size
7/16"-14
Shank Length
2 5/16 in
Thread Size
7/16"-14
Square Size
0.2440 in
65% Thread Drill Size
W
55% Thread Drill Size
W
75% Thread Drill Size
U
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Limit
2B
Material Grade - Machining
WU41EG
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Series
VT-SPO
Measurement System
Fractional Inch
Class of Fit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Extended Neck
Yes
Threads per Inch
14
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 45/64 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.