Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO6026

  • Zoro # G7666359


product price: $41.69
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6026
Zoro #
G7666359
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
100.00mm
Tap Thread Size
7/16"-20
Thread Length
18.00mm
65% Thread Drill Size
10.20 mm
Shank Length
2 5/16 in
75% Thread Drill Size
9.95 mm
Square Size
0.2440 in
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Standards
DIN 376
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Measurement System
Fractional Inch
Class of Fit
6H
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, N
Threads per Inch
20
Thread Standard
UNF
Series
VT-SPO
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU41EG
Extended Neck
Yes
Thread Limit
2B
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, HSS-E, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.