Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO9510

  • Zoro # G7659928


product price: $32.69
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9510
Zoro #
G7659928
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
89.80mm
Thread Length
15.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
Tap Length Standard
DIN
Square Size
5.99 mm
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
65% Thread Drill Size
7.10 mm
Shank Length
55.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Thread Type
UNC
List Number
VT-SPO
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Tap Shank Standard
ANSI
Thread Standard
Metric
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP42EG
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Thread Limit
6H
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
1.25 mm
Measurement System
Metric
Shank Type - Machining
Straight
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 89.8 mm, Cobalt, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.