Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO9512

  • Zoro # G7660068


product price: $38.49
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9512
Zoro #
G7660068
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M10-1.5
Thread Length
18.00mm
75% Thread Drill Size
8.50 mm
Square Size
7.21 mm
Thread Size
M10x1.5
Shank Length
61.10 mm
65% Thread Drill Size
8.90 mm
55% Thread Drill Size
8.90 mm
Tap Length Standard
DIN
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Series
VT-SPO
Thread Pitch
1.50 mm
Thread Standard
Metric
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Thread Limit
6H
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.