Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO9709

  • Zoro # G7660451


product price: $62.99
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9709
Zoro #
G7660451
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Thread Size
3/8"-16
Thread Length
3/4"
Shank Length
2 3/8 in
Square Size
0.2840 in
Thread Size
3/8"-16
65% Thread Drill Size
P
Tap Length Standard
DIN
75% Thread Drill Size
0.3125 in
55% Thread Drill Size
8.40 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN-ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Limit
2B
Material Grade - Machining
WP42EG
Threads per Inch
16
Extended Neck
Yes
Series
VT-SPO
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
2B
Spiral Direction
Neutral
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.