Zoro Homepage

Spiral Point Tap, Plug, 3

  • Mfr # VTSPO9715

  • Zoro # G7660558


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
9/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9715
Zoro #
G7660558
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
4-21/64"
Tap Thread Size
9/16"-18
Thread Length
51/64"
Square Size
0.3190 in
65% Thread Drill Size
33/64 in
Shank Length
2 7/32 in
55% Thread Drill Size
13.25 mm
75% Thread Drill Size
12.90 mm
Tap Length Standard
DIN
Thread Size
9/16"-18
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Coolant Through
Material Grade - Machining
WP42EG
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
18
Thread Standard
UNC
Series
VT-SPO
Thread Limit
2B
Extended Neck
Yes
Measurement System
Fractional Inch
Class of Fit
2B
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 9/16 In.-18, UNC, Overall Length 4 21/64 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 63/64 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.