Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 4

  • Mfr # 18891

  • Zoro # G3006534


product price: $56.29
/ea

Key Features

Tap Style
Spiral Point
Tap Size
#8
Tap Dimension Type
Inch
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18891
Zoro #
G3006534
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
#8
Tap Dimension Type
Inch
Overall Length
6"
Thread Length
3/4"
Tap Thread Size
#8-32
Shank Dia.
0.168"
Pitch Diameter Limit
H3
Size
#8
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in
Shank Length
1 3/8 in
55% Thread Drill Size
3.60 mm
Tap Length Standard
ANSI
75% Thread Drill Size
3.40 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Number of Pieces
1
List Number
5305L/5303L
Tap Grouping
Tap
Tap Finish
Uncoated
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI, USCTI
Series
5305(EXT)/5303(EXT)
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N
Threads per Inch
32
Primary Material Application
Steel
Measurement System
Pipe
Thread Standard
UNC
Class of Fit
3B
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 3B

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.