Zoro Homepage

Spiral Point Tap, Plug 4 Flutes

  • Mfr # 13409

  • Zoro # G2825234


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.56mm
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13409
Zoro #
G2825234
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
16.56mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
113.50mm
Tap Thread Size
M20-2.5
Thread Length
50.80mm
Shank Length
2 15/32 in
Thread Size
M20x2.5
55% Thread Drill Size
18.20 mm
Square Size
0.4890 in
65% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50 mm
Size
M20
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
4
Tap Finish
Uncoated
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI, USCTI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
D7
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
5351/2351
Thread Pitch
2.50 mm
Primary Material Application ISO Code
P
Extended Neck
Yes
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N
Thread Standard
Metric
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Metric
Helix Angle
0 Degrees
List Number
5351
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 113.54 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.80 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.