Zoro Homepage

Spiral Point Tap Plug, 4 Flutes

  • Mfr # GT005010

  • Zoro # G7700467


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M18
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT005010
Zoro #
G7700467
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Thread Length
30.00mm
Tap Thread Size
M18-2
Shank Dia.
14.00mm
Shank Length
95.00 mm
Thread Size
M18x2
Square Size
11.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Standards
DIN 376
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Limit
6HX
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Pitch
2.00 mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application ISO Code
S
Powdered Metal Base Material
Cobalt
Secondary Material Application
Nickel, Titanium
Series
GT00
Material Grade - Machining
WP31MG
Primary Material Application ISO Code
P
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
GT00

Description

Spiral Point Tap, Thread Size M18x2, Metric, Overall Length 125 mm, Powdered Metal, TiN, Right Hand, Thread Length 30 mm, Class of Fit H3, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.