Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # GT005011

  • Zoro # G7700430


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M20
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT005011
Zoro #
G7700430
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Thread Size
M20-2.5
Thread Length
32.00mm
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
18.20 mm
Square Size
12.00 mm
65% Thread Drill Size
45/64 in
Shank Length
108.00 mm
Thread Size
M20x2.5
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Standards
DIN 376
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Thread Pitch
2.50 mm
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Extended Neck
Yes
Material Grade - Machining
WP31MG
Primary Material Application ISO Code
P
Thread Standard
Metric Fine
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Steel
Series
GT00
Powdered Metal Base Material
Cobalt
Helix Angle
0 Degrees
Number of Pieces
1
List Number
GT00

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Powdered Metal, TiN, Right Hand, Thread Length 32 mm, 75 Percent Thread Drill Size 17.50 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.