Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # VTSPO5114

  • Zoro # G7657940


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1-1/4"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5114
Zoro #
G7657940
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
1-1/4"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Thread Length
1-23/32"
Pitch Diameter Limit
H6
Shank Dia.
1.021"
Tap Thread Size
1-1/4"-7
Square Size
0.7630 in
75% Thread Drill Size
1.1108 in
65% Thread Drill Size
1.1294 in
Shank Length
3 3/16 in
Thread Size
1 1/4"-7

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Tap Grouping
Tap
Standards
USCTI 302A
List Number
VT-SPO
Number of Pieces
1
Tap Finish
Oxide
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
7
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H6
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Thread Standard
UNC
Measurement System
Fractional Inch
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1 1/4 In.-7, UNC, Overall Length 5 3/4 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 45/64 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.