Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 4 Flutes

  • Mfr # VTSPO5115

  • Zoro # G7657959


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1-1/4"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5115
Zoro #
G7657959
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
1-1/4"
Tap Dimension Type
Inch
Overall Length
5-3/4"
Tap Thread Size
1-1/4"-8
Shank Dia.
1.020"
Thread Length
1-23/32"
Thread Size
1 1/4"-8
65% Thread Drill Size
1.1445 in
Square Size
0.7630 in
Shank Length
3 3/16 in
75% Thread Drill Size
1.1282 in
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
USCTI 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Thread Limit
H6
Coolant Fed
Non-Coolant Through
Threads per Inch
8
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Series
VT-SPO
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 1/4 In.-8, UNC, Overall Length 5 3/4 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 1 45/64 in, 75 Percent Thread Drill Size 1.1282 in, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.