Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # VTSPO5122

  • Zoro # G7658001


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1-1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5122
Zoro #
G7658001
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
1-1/2"
Tap Dimension Type
Inch
Overall Length
6-3/8"
Tap Thread Size
1-1/2"-12
Shank Dia.
1.233"
Thread Length
2"
Thread Size
1 1/2"-12
Square Size
0.9220 in
Shank Length
3 3/8 in
65% Thread Drill Size
1.4296 in
75% Thread Drill Size
1.4188 in
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI 302A
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Standard
UNF
Material Grade - Machining
WP49EG
Threads per Inch
12
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SPO
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 1/2 In.-12, UNF, Overall Length 6 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.