Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 4 Flutes

  • Mfr # VTSPO6542

  • Zoro # G7660908


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M30
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO6542
Zoro #
G7660908
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
M30
Tap Dimension Type
Metric
Overall Length
180.00mm
Thread Length
42.00mm
Tap Thread Size
M30-3.5
Shank Dia.
22.00mm
Square Size
18.00 mm
Shank Length
89.00 mm
75% Thread Drill Size
26.59 mm
Thread Size
M30x3.5
65% Thread Drill Size
27.04 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Pitch
3.50 mm
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
6H
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Thread Standard
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SPO
Material Grade - Machining
WP49EG
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M30x3.5, Metric, Overall Length 180 mm, Cobalt, Black Oxide, Right Hand, Thread Length 42 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.