Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # VTSPO5123

  • Zoro # G7658010


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Plug
Overall Length
7-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5123
Zoro #
G7658010
UPC #
-
Country of Origin
United States

Dimensions

Tap Dimension Type
Inch
Overall Length
7-5/8"
Thread Length
2.670"
Tap Thread Size
2"-4-1/2
Shank Dia.
1.643"
65% Thread Drill Size
1.8124 in
Shank Length
4 1/16 in
75% Thread Drill Size
1.7835 in
Square Size
1.2300 in
Thread Size
2"-4-1/2
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI 302A
Tap Grouping
Tap
Series
VT-SPO
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Thread Limit
H7
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size 2 In.-4.5, UNC, Overall Length 7 5/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 2 43/64 in, 75 Percent Thread Drill Size 1.7835 in, Thread Limit H7, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.