Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # VTSPO5545

  • Zoro # G7658290


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M27
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5545
Zoro #
G7658290
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
M27
Tap Dimension Type
Metric
Overall Length
130.30mm
Shank Dia.
22.76mm
Tap Thread Size
M27-1.5
Thread Length
31.00mm
Square Size
16.99 mm
75% Thread Drill Size
25.54 mm
Thread Size
M27x1.5
65% Thread Drill Size
25.73 mm
Shank Length
66.80 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Standards
USCTI 302A
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Limit
D7
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Thread Pitch
1.50 mm
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M27x1.5, Metric, Overall Length 130.3 mm, Cobalt, Black Oxide, Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 25.54 mm, Thread Limit D7, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.