Zoro Homepage

Spiral Point Tap, Plug, 4

  • Mfr # VTSPO6541

  • Zoro # G7661090


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M27
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6541
Zoro #
G7661090
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
M27
Tap Dimension Type
Metric
Overall Length
160.00mm
Thread Length
36.00mm
Tap Thread Size
M27-3
Shank Dia.
20.00mm
Thread Size
M27x3
65% Thread Drill Size
24.47 mm
Shank Length
78.00 mm
75% Thread Drill Size
24.08 mm
Square Size
16.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Plug
Number of Flutes
4
Standards
DIN 376
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Thread Pitch
3.00 mm
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Thread Limit
6H
Extended Neck
Yes
Series
VT-SPO
Thread Standard
Metric
Material Grade - Machining
WP49EG
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M27x3, Metric, Overall Length 160 mm, Cobalt, Black Oxide, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 24.08 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.