Zoro Homepage
This item is Discontinued.
No Product Image Available

Sq End Mill, 1" Dia, 2" Cut (Discontinued)

  • Mfr # TC4K6225078
  • Zoro # G0126470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC4K6225078
Zoro #
G0126470
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
2 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Neck Length
0 in
Milling Dia.
1 in

Description

Square End Mill, 1 in Milling Dia., TiCN, Straight, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.