Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Carb

  • Mfr # 28190400T008S

  • Zoro # G3741639


product price: $22.19
/ea

Key Features

Number of Flutes
2
Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
8 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28190400T008S
Zoro #
G3741639
UPC #
4056544411303
Country of Origin
India

Dimensions

Overall Length
50 mm
Shank Dia.
4 mm
Length of Cut
8 mm
Milling Dia.
4 mm

Details

Item
Square End Mill
Number of Flutes
2
End Mill Style
Square
Single End/Double End
Single
Cutting Direction
Right Hand
Series
GP
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Helix Angle
30 Degrees
List Number
2819
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 4 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 8 mm, Overall Length 50 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.