Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Carb

  • Mfr # 40141600W056S

  • Zoro # G3739931


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
110 mm
Shank Dia.
16 mm
Length of Cut
56 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40141600W056S
Zoro #
G3739931
UPC #
4056544420633
Country of Origin
India

Dimensions

Overall Length
110 mm
Shank Dia.
16 mm
Length of Cut
56 mm
Milling Dia.
16 mm

Details

Item
Square End Mill
Number of Flutes
4
End Mill Style
Square
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
List Number
4014
Series
GP
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
M, N
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Material Grade - Machining
TiAlN
Measurement System
Metric
Primary Material Application ISO Code
P
Primary Material Application
Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 16 mm Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Length of Cut 56 mm, Overall Length 110 mm, Shank Dia. 16 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.