Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 10.00mm

  • Mfr # D0121000T019S

  • Zoro # G3791512


product price: $44.49
/ea

Key Features

Milling Diameter
10.00mm
Number of Flutes
2
Length of Cut
19 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0121000T019S
Zoro #
G3791512
UPC #
4056544408181
Country of Origin
India

Dimensions

Milling Diameter
10.00mm
Length of Cut
19 mm
Shank Dia.
10 mm
Overall Length
72 mm
Milling Dia.
10 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Series
GP
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Item
Square End Mill
List Number
D002/D012
End Mill Style
Square
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
Measurement System
Metric
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 10 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 19 mm, Overall Length 72 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.