Zoro Homepage

Sq. End Mill, Single End, Carb, 1.00mm, List Number: 4003

  • Mfr # 40030100T004S

  • Zoro # G3806921


product price: $18.49
/ea

Key Features

Milling Diameter
1.00mm
Number of Flutes
3
Length of Cut
4 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40030100T004S
Zoro #
G3806921
UPC #
4056544645241
Country of Origin
India

Dimensions

Milling Diameter
1.00mm
Length of Cut
4 mm
Shank Dia.
3 mm
Overall Length
38 mm
Milling Dia.
1 mm

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
List Number
4003
Finish
Bright (Uncoated)
End Mill Style
Square
Helix Angle
30 Degrees
End Mill Application
Finishing
Series
GP
Item
Square End Mill
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application ISO Code
K, M, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Max. Helix Angle
30 Degrees

Description

Square End Mill, 1 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 4 mm, Overall Length 38 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.