Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 12.00mm

  • Mfr # 40241200T075S

  • Zoro # G3807999


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Milling Diameter
12.00mm
Number of Flutes
4
Length of Cut
75 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40241200T075S
Zoro #
G3807999
UPC #
4056544372307
Country of Origin
India

Dimensions

Milling Diameter
12.00mm
Length of Cut
75 mm
Shank Dia.
12 mm
Overall Length
150 mm
Milling Dia.
12 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
TiAlN
Series
GP
End Mill Application
Finishing
End Mill Style
Square
Helix Angle
30 Degrees
List Number
4024
Item
Square End Mill
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN
Measurement System
Metric
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Secondary Material Application ISO Code
M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Primary Material Application
Steel
Max. Helix Angle
30 Degrees

Description

Square End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 75 mm, Overall Length 150 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.