Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 14.00mm

  • Mfr # 40041400W032S

  • Zoro # G3807579


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
14.00mm
Number of Flutes
4
Length of Cut
32 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40041400W032S
Zoro #
G3807579
UPC #
4056544374066
Country of Origin
India

Dimensions

Milling Diameter
14.00mm
Length of Cut
32 mm
Shank Dia.
14 mm
Overall Length
83 mm
Milling Dia.
14 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Finish
TiAlN
End Mill Style
Square
Item
Square End Mill
List Number
4004
Cutting Direction
Right Hand
End Mill Application
Finishing
Series
GP
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Shank Type - Machining
Weldon Flat
Material Grade - Machining
TiAlN
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material - Machining
Carbide
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 14 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 32 mm, Overall Length 83 mm, Shank Dia. 14 mm, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.