Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 15.00mm

  • Mfr # 28191500T026S

  • Zoro # G3736711


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
92 mm
Shank Dia.
15 mm
Length of Cut
26 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28191500T026S
Zoro #
G3736711
UPC #
4056544410702
Country of Origin
India

Dimensions

Overall Length
92 mm
Shank Dia.
15 mm
Length of Cut
26 mm
Milling Dia.
15 mm
Dimension Type
Metric
Milling Diameter
15.00mm

Details

Item
Square End Mill
Number of Flutes
2
End Mill Style
Square
Single End/Double End
Single
Shank Type
Straight
Spiral Direction
Right Hand
End Mill Cutting Type
Center Cutting
List Number
2819
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Grade
Bright (Uncoated)
End Mill Material
Carbide
End Mill Application
Finishing
Helix Angle
30 Degrees
Series
GP
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 15 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 26 mm, Overall Length 92 mm, Shank Dia. 15 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.