Sq. End Mill, Single End, Carb, 16.00mm
Mfr # D0121600W026S
Zoro # G3786445
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
16.00mm
Number of Flutes
2
Length of Cut
26 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0121600W026S
Zoro #
G3786445
UPC #
4056544405067
Country of Origin
India
Dimensions
Milling Diameter
16.00mm
Length of Cut
26 mm
Shank Dia.
16 mm
Overall Length
92 mm
Milling Dia.
16 mm
Description
Square End Mill, 16 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 26 mm, Overall Length 92 mm, Shank Dia. 16 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.