Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sq. End Mill, Single End, Carb, 16.00mm

  • Mfr # D0141600T032S

  • Zoro # G3807104


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D0141600T032S
Zoro #
G3807104
UPC #
4056544361103
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
32 mm
Shank Dia.
16 mm
Overall Length
92 mm
Milling Dia.
16 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
End Mill Application
Finishing
Series
GP
Item
Square End Mill
End Mill Style
Square
Cutting Direction
Right Hand
Helix Angle
30 Degrees
List Number
D004/D014
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Primary Material Application
Steel
Primary Material Application ISO Code
P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 32 mm, Overall Length 92 mm, Shank Dia. 16 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.