Zoro Homepage

Sq. End Mill, Single End, Carb, 18.00mm

  • Mfr # 25281800T032S

  • Zoro # G3812993


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
92 mm
Shank Dia.
18 mm
Length of Cut
32 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25281800T032S
Zoro #
G3812993
UPC #
4056544385253
Country of Origin
India

Dimensions

Overall Length
92 mm
Shank Dia.
18 mm
Length of Cut
32 mm
Milling Diameter
18.00mm
Dimension Type
Metric
Milling Dia.
18 mm

Description

Square End Mill, 18 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 32 mm, Overall Length 92 mm, Shank Dia. 18 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.