Zoro Homepage

Sq. End Mill, Single End, Carb, 20.00mm

  • Mfr # 40122000T075S

  • Zoro # G3874429


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40122000T075S
Zoro #
G3874429
UPC #
4056544418142
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
75 mm
Shank Dia.
20 mm
Overall Length
150 mm
Milling Dia.
20 mm

Description

Square End Mill, 20 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 75 mm, Overall Length 150 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.