Zoro Homepage

Sq. End Mill, Single End, Carb, 20.00mm

  • Mfr # 40132000T064S

  • Zoro # G3804429


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
20.00mm
Number of Flutes
3
Length of Cut
64 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40132000T064S
Zoro #
G3804429
UPC #
4056544665898
Country of Origin
India

Dimensions

Milling Diameter
20.00mm
Length of Cut
64 mm
Shank Dia.
20 mm
Overall Length
125 mm
Milling Dia.
20 mm

Description

Square End Mill, 20 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 64 mm, Overall Length 125 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.