Sq. End Mill, Single End, Carb, 2.00mm
Mfr # D0130200W006S
Zoro # G3806465
product price: $29.19
/eaKey Features
Milling Diameter
2.00mm
Number of Flutes
3
Length of Cut
6 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0130200W006S
Zoro #
G3806465
UPC #
4056544637383
Country of Origin
India
Dimensions
Milling Diameter
2.00mm
Length of Cut
6 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
2 mm
Description
Square End Mill, 2 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 6 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.